EB3P-LSAW2111-W
IDEC Switches, EB3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB3P-LSAW2111-W

IDEC Switches, EB3L Series
In stock
Item Number
EB3P-LSAW2111-W
MFG Item Number
EB3P-LSAW2111-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, EB3L Series
Item #
EB3P-LSAW2111-W
22mm ILL SS Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB3P-LSAW2111-W
Item Number EB3P-LSAW2111-W
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Switches, EB3L Series
Nominal Mounting Size 22 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Spring Return From Right
Contacts 1NO, 1NC
Current (A) 10 A
Bezel Plastic Round
Lamp Type LED
Lens Color White
IP Rating IP54
Net Weight 0.1984 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved