The store will not work correctly when cookies are disabled.
EB3P-LSL1W2C2-G
IDEC Switches, EB3L Series
In stock
Item Number
EB3P-LSL1W2C2-G
MFG Item Number
EB3P-LSL1W2C2-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
22mm ILL SS Intrinsically-Safe
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EB3P-LSL1W2C2-G |
Item Number |
EB3P-LSL1W2C2-G |
Manufacturer |
IDEC |
Product Series |
EB3L |
Family Series |
IDEC Switches, EB3L Series |
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Selector Function |
Maintained |
Contacts |
DPDT |
Current (A) |
10 A |
Bezel |
Plastic Round |
Lamp Type |
LED |
Lens Color |
Green |
IP Rating |
IP65 |
Net Weight |
0.0595 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved