EC2B-B21B011M1F-U
IDEC Enclosures, EC2B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC2B-B21B011M1F-U

IDEC Enclosures, EC2B Series
In stock
Item Number
EC2B-B21B011M1F-U
MFG Item Number
EC2B-B21B011M1F-U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EC2B Series
Item #
EC2B-B21B011M1F-U
1 hole x 1 col M16 F term

EC2B Series Information

  • Corrosion Resistant Stainless‑Steel Enclosure
  • IP65 and NEMA 4X Protection
  • Available with a Variety of Switches/Pilot Lights and Enclosures

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number EC2B-B21B011M1F-U
Item Number EC2B-B21B011M1F-U
Manufacturer IDEC
Product Series EC2B
Family Series IDEC Enclosures, EC2B Series
Number of Holes 1
Hole Size (mm) 30.5 mm
Cover Design Hinged
Approvals ATEX, CE, cULus, IECEX
Net Weight 2.6456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved