EC2B-B21B011N1C-U
IDEC Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC2B-B21B011N1C-U

IDEC Enclosures
In stock
Item Number
EC2B-B21B011N1C-U
MFG Item Number
EC2B-B21B011N1C-U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
EC2B-B21B011N1C-U
1 hole x 1 col NPT1-2 C term

Series Information

  • Corrosion Resistant Stainless‑Steel Enclosure
  • IP65 and NEMA 4X Protection
  • Available with a Variety of Switches/Pilot Lights and Enclosures

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number EC2B-B21B011N1C-U
Item Number EC2B-B21B011N1C-U
Manufacturer IDEC
Family Series IDEC Enclosures
Number of Holes 1
Hole Size (mm) 30.5 mm
Cover Design Hinged
Nominal Height 6 "
Nominal Width 4 "
Approvals ATEX, CE, cULus, IECEX
Net Weight 2.6456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved