The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EU2B-YB110F-D
IDEC Switches, EU2B Series
In stock
Item Number
EU2B-YB110F-D
MFG Item Number
EU2B-YB110F-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Haz Loc Pushbutton Type 4X
NEMA 4X Rated NPT and Metric Reducer Options Up to 3 Contacts Blocks Complying with UL, IECEx, and ATEX Directives for hazardous environments, new 30mm EU2B Hazardous Location Switches provide increased safety for your applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EU2B-YB110F-D
Item Number
EU2B-YB110F-D
Manufacturer
IDEC
Product Series
EU2B
Family Series
IDEC Switches, EU2B Series
Nominal Mounting Size
30 mm
Operation
Momentary
Contacts
1NO
Lens/Button Shape
Round Flush
Lens/Button Color
Black, Green, Red, White
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
IP Rating
IP20
NEMA Rating
NEMA 4
Approvals
CE, cULus, EX, IEC
Net Weight
0.1499 lbs
Gross Weight
0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved