EU9Z-NP31
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EU9Z-NP31

IDEC Switches
In stock
Item Number
EU9Z-NP31
MFG Item Number
EU9Z-NP31
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
EU9Z-NP31
Marking Plate - OFF-ON

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EU9Z-NP31
Item Number EU9Z-NP31
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton/Selector Switch
Legend Off/On
Hole Size 30 mm
Material Aluminum
Letter Color White
Background Color Black
Height 1.83 "
Width 1.57 "
Comments Pilot Light, Pushbutton, Selector Switch and Key Selector Switch
Net Weight 0.0019 lbs
Gross Weight 0.0031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved