FB1W-XW1E-LV411MR
IDEC Switches, FB1W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB1W-XW1E-LV411MR

IDEC Switches, FB1W Series
In stock
Item Number
FB1W-XW1E-LV411MR
MFG Item Number
FB1W-XW1E-LV411MR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FB1W Series
Item #
FB1W-XW1E-LV411MR
E-STOP STATION, PLTR, 1/1, 24V DIREC

FB1W Series Information

  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • IP65 and Type 4X Rated
  • Three Compact Sizes (mm): 76 x 76, 140 x 76 and 200 x 76

Specifications

Specifications
Manufacturer Part Number FB1W-XW1E-LV411MR
Item Number FB1W-XW1E-LV411MR
Manufacturer IDEC
Product Series FB1W
Family Series IDEC Switches, FB1W Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Nominal Lamp Voltage 24 VAC, 24 VDC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Terminal Type Screw
IP Rating IP65
Approvals CCC, CE, cUL, TUV, UL
Comments E-Stop Enclosure Station
Net Weight 0.42 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved