FB2W-312Z
IDEC Enclosures, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB2W-312Z

IDEC Enclosures, FB Series
In stock
Item Number
FB2W-312Z
MFG Item Number
FB2W-312Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, FB Series
Item #
FB2W-312Z
Pushbutton Enclosure, 3-Hole, 22mm,

FB Series Information

  • IP65 and NEMA Type 4X Rated (When Installed with IP65 or NEMA Type 4X Unit)
  • Class II Electric Shock Protection (When Installed with Applicable Unit)
  • Ideal For High Temperatures (‑25 To 60 deg C) & Corrosive Environments
  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • Three Compact Sizes (Mm): 76 X 76, 140 X 76 and 200 X 76
  • Available In 1, 2, 3, 4 or 5 Mounting Hole Configurations
  • Easy Installation: Panel, Wall or Frame Mountable
  • UL Listed, RoHS Compliant


Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number FB2W-312Z
Item Number FB2W-312Z
Manufacturer IDEC
Product Series FB
Family Series IDEC Enclosures, FB Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 3
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 6 "
Nominal Width 3 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus
RoHS Yes
Net Weight 0.395 lbs
Gross Weight 0.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved