FC6A-C24R1AE
IDEC Programmable Logic Controllers, FC6A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC6A-C24R1AE

IDEC Programmable Logic Controllers, FC6A Series
In stock
Item Number
FC6A-C24R1AE
MFG Item Number
FC6A-C24R1AE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, FC6A Series
Item #
FC6A-C24R1AE
24IO CPU 100-240VAC Relay

FC6A Series Information

  • Embedded Ethernet Port
  • Maximum 126 analog I/O
  • Maximum 520 Digital I/O
  • Embedded SD Memory Port
  • Large Programming and Data Memory

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC6A-C24R1AE
Item Number FC6A-C24R1AE
Manufacturer IDEC
Product Series FC6A
Family Series IDEC Programmable Logic Controllers, FC6A Series
Published Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Number of Inputs & Type 14 - Digital
Number of Outputs & Type 10 - Relay
Expandable Up to 628 I/O Points
Display Type I/O Indicator LEDs
Communications Ethernet, RS-232C/RS-485
Memory Size 384 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 504
Max Analog IN Expansion 124
Max Analog OUT Expansion 124
Embedded Input Voltage 24 VDC
Analog Input Range 0-10 VDC
Embedded Output Voltage 24 VDC
Number of Pulsed Outputs 4
Embedded Ethernet Yes
Modbus RTU Master Yes
Modbus RTU Slave Yes
Internal Counters 512
Net Weight 0.915 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved