The store will not work correctly when cookies are disabled.
FC6A-J4CN1
IDEC Programmable Logic Controllers
MFG Item Number
FC6A-J4CN1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, Series
4pt Universal Analog Input Mod
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FC6A-J4CN1 |
Item Number |
FC6A-J4CN1 |
Manufacturer |
IDEC |
Family Series |
IDEC Programmable Logic Controllers |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Approvals |
CE, cULus |
Net Weight |
0.185 lbs |
Gross Weight |
0.475 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved