The store will not work correctly when cookies are disabled.
FC6A-N08A11
IDEC Programmable Logic Controllers
MFG Item Number
FC6A-N08A11
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, Series
8pt 120VAC Exp Module Screw
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FC6A-N08A11 |
Item Number |
FC6A-N08A11 |
Manufacturer |
IDEC |
Family Series |
IDEC Programmable Logic Controllers |
Number of Inputs |
8 |
Input Type |
Digital |
Number of Outputs |
8 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Approvals |
CE, cULus |
Net Weight |
0.16 lbs |
Gross Weight |
0.465 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved