FL1F-H12RCE
IDEC Programmable Logic Controllers, SmartRelay Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL1F-H12RCE

IDEC Programmable Logic Controllers, SmartRelay Series
In stock
Item Number
FL1F-H12RCE
MFG Item Number
FL1F-H12RCE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, SmartRelay Series
Item #
FL1F-H12RCE
SmartRelay, 12-24VDC

SmartRelay Series Information

Embedded RJ45 Ethernet Port
  • Remote program download, upload and monitor
  • Integrated web server for remote monitoring and control
Micro SD Card
  • Equipped with micro SD slot for program storage, transfer and data logging
  • No need for a special memory cartridge
Data Logging
  • Up to 20,000 lines in a file with a maximum of 50 files can be stored in the Micro SD Memory card
Integrated Web Server
  • Easily monitor and control web pages with no HTML knowledge
  • Instant monitoring and control using standard web browser like Chrome, IE and Firefox
  • View and control I/O status, timer, counters, analog set point and more There's an App for that!
  • Download iOS and Android App for free
  • Using the SmartRelay App, users can view and control any I/O status, timer, counters, and analog set point anywhere and at any time
1:N Communication
  • FL1F SmartRelays now have the capability to communicate with each other over an Ethernet network
  • Up to 16 FL1F SmartRelays can be configured on the network

Videos

Specifications

Specifications
Manufacturer Part Number FL1F-H12RCE
Item Number FL1F-H12RCE
Manufacturer IDEC
Product Series SmartRelay
Family Series IDEC Programmable Logic Controllers, SmartRelay Series
Published Supply Voltage 10.8-28.8 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Number of Inputs & Type 8 - Digital (4), Analog (4)
Number of Outputs & Type 4 - Relay
Expandable Up to 10 Modules
Display Type LCD
Communications Ethernet
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Embedded Input Voltage 12 VDC, 24 VDC
Analog Input Range 0-10 VDC
Max High Speed Inputs 4
Embedded Ethernet Yes
Embedded Clock/Calendar Yes
Approvals CE, cULus
Net Weight 0.52 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved