GE1A-B10HA220
IDEC Relays, GE1A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GE1A-B10HA220

IDEC Relays, GE1A Series
In stock
Item Number
GE1A-B10HA220
MFG Item Number
GE1A-B10HA220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GE1A Series
Item #
GE1A-B10HA220
Time Delay Relay, DPDT+Inst SPDT,

GE1A Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 10 Hours
  • SPDT or DPDT Output
  • 8 Pin Termination
  • UL; cUL; CE Approvals
IDEC GE1A Series timing relays are single function, ON‑Delay devices with 8 different time ranges. These relays provide a large, clear knob for easy setting, and LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Manufacturer Part Number GE1A-B10HA220
Item Number GE1A-B10HA220
Manufacturer IDEC
Product Series GE1A
Family Series IDEC Relays, GE1A Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT (Timed), SPDT (Inst)
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 10 Hrs
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10
Time Range (10Hours) 0-1
Coil Voltage 220-240 VAC
Nominal Coil Voltage 240 VAC
Contact Rating (A) 5 A
Termination 8 Pin
Approvals CE, cUL, UL
Net Weight 0.2227 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved