GE1A-C10HA110
IDEC Relays, GE1A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GE1A-C10HA110

IDEC Relays, GE1A Series
In stock
Item Number
GE1A-C10HA110
MFG Item Number
GE1A-C10HA110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GE1A Series
Item #
GE1A-C10HA110
Time Delay Relay, DPDT, 0.1s-10hrs,

GE1A Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 10 Hours
  • SPDT or DPDT Output
  • 8 Pin Termination
  • UL; cUL; CE Approvals
IDEC GE1A Series timing relays are single function, ON‑Delay devices with 8 different time ranges. These relays provide a large, clear knob for easy setting, and LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GE1A-C10HA110
Item Number GE1A-C10HA110
Manufacturer IDEC
Product Series GE1A
Family Series IDEC Relays, GE1A Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 10 Hrs
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10
Time Range (10Hours) 0-1
Coil Voltage 110-120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 5 A
Termination 8 Pin
Approvals CE, cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved