GT3A-6AF20
IDEC Relays, GT3A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT3A-6AF20

IDEC Relays, GT3A Series
In stock
Item Number
GT3A-6AF20
MFG Item Number
GT3A-6AF20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT3A Series
Item #
GT3A-6AF20
TIMER ANALOG MULTI-MODE W/INPUT

GT3A Series Information

  • 4 Operation Modes Per Model
  • 0.1 Seconds ~ 180 Hours
  • SPDT or DPDT Output
  • 8 Pin or 11 Pin Terminals
  • UL; cUL; CE Approvals
IDEC GT3A Series timing relays feature a large variety of timing functions as well as external start, reset and pause inputs. Selectable modes of operation include ON‑delay, interval, OFF‑delay, cycle (ON first), cycle (OFF first), signal OFF delay, and signal ON/OFF delay.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy
  • Power and Output Status LED Indicators


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GT3A-6AF20
Item Number GT3A-6AF20
Manufacturer IDEC
Product Series GT3A
Family Series IDEC Relays, GT3A Series
Mode of Operation One-Shot, One-Shot On Delay, Triggered On/Off Delay
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 180 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-1, 0-5, 0-10, 0-18
Coil Voltage 250 VAC, 30 VDC
Nominal Coil Voltage 24 VDC, 240 VAC
Contact Rating (A) 5 A
Termination 11 Pin
Approvals CE, cUL, UL
RoHS No
Comments Multi-Function unit. (See datasheet for full details.)
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved