GT3F-2AD24
IDEC Relays, GT3F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT3F-2AD24

IDEC Relays, GT3F Series
In stock
Item Number
GT3F-2AD24
MFG Item Number
GT3F-2AD24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT3F Series
Item #
GT3F-2AD24
Time Delay Relay, DPDT, 24VDC/DC

GT3F Series Information

  • True OFF‑Delay
  • 0.1 ~ 600 Seconds
  • Delayed SPDT or Delayed DPDT
  • 8 Pin Termination
  • UL; cUL; CE Approvals
IDEC GT3F Series timing relays feature "true" power OFF‑delay up to 10 Minutes, with no external control switch necessary. These devices are also available with reset inputs.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.40% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GT3F-2AD24
Item Number GT3F-2AD24
Manufacturer IDEC
Product Series GT3F
Family Series IDEC Relays, GT3F Series
Mode of Operation Off Delay, True Off Delay
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 600 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Contact Rating (A) 3 A
Termination 8 Pin
Approvals CE, cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved