GT3W-A11D12N
IDEC Relays, GT3W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT3W-A11D12N

IDEC Relays, GT3W Series
In stock
Item Number
GT3W-A11D12N
MFG Item Number
GT3W-A11D12N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT3W Series
Item #
GT3W-A11D12N
Time Delay Relay, DPDT, 5A, 12VDC,

GT3W Series Information

  • 8 Operation Modes Per Model
  • 0.1 Seconds ~ 300 Hours
  • Delayed DPDT Output
  • 8 Pin or 11 Pin Termination
  • UL; cUL; CE Approvals
IDEC GT3W Series timing relays feature 8 selectable operation modes as well as 2 different time settings per timer. Modes of operation include sequential start, ON‑delay, recycler and instantaneous, recycler OFF start, recycler ON start, interval, interval ON delay and sequential interval.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • IP40 Enclosure
  • +/‑ 0.20% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GT3W-A11D12N
Item Number GT3W-A11D12N
Manufacturer IDEC
Product Series GT3W
Family Series IDEC Relays, GT3W Series
Mode of Operation Instantaneous, Interval, On Delay, Repeat Cycle, Sequential Interval, Sequential Start
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 6 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating (A) 5 A
Termination 8 Pin
IP Rating IP40
Approvals CE, cUL, UL
RoHS No
Comments Multi-Function unit. (See datasheet for full details.)
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved