GT5P-N10SA200
IDEC Relays, GT5P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT5P-N10SA200

IDEC Relays, GT5P Series
In stock
Item Number
GT5P-N10SA200
MFG Item Number
GT5P-N10SA200
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT5P Series
Item #
GT5P-N10SA200
TIMER ON DELAY SPDT 5A 10 SEC.

GT5P Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 10 Minutes
  • SPDT Output
  • 8 Pin Termination
  • UL; CSA; CE Approvals
IDEC GT5P Series timing relays are single function, ON‑Delay devices with 9 different time ranges. These relays provide power ON and timing out LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GT5P-N10SA200
Item Number GT5P-N10SA200
Manufacturer IDEC
Product Series GT5P
Family Series IDEC Relays, GT5P Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 10
Max Time 10 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 200-240 VAC
Nominal Coil Voltage 208 VAC, 240 VAC
Contact Rating (A) 3 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved