GT5Y-2SN3D24
IDEC Relays, GT5Y Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT5Y-2SN3D24

IDEC Relays, GT5Y Series
In stock
Item Number
GT5Y-2SN3D24
MFG Item Number
GT5Y-2SN3D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT5Y Series
Item #
GT5Y-2SN3D24
TIME DELAY RELAY, 24VDC, 3S-30M

GT5Y Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 1 Hour
  • DPDT of 4PDT Output
  • 8 Blade Termination
  • UL; cUL; CE Approvals
IDEC GT5Y Series timing relays are single function, ON‑Delay devices with 4 different time ranges. These relays provide power ON and timing out LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GT5Y-2SN3D24
Item Number GT5Y-2SN3D24
Manufacturer IDEC
Product Series GT5Y
Family Series IDEC Relays, GT5Y Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 3
Max Time 30 Min
Time Range (Seconds) 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating (A) 5 A
Termination 14 Blade Square
Approvals CE, cUL, UL
Net Weight 0.1102 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved