HA1F-21C22V-G
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1F-21C22V-G

IDEC Switches, L6 Series
In stock
Item Number
HA1F-21C22V-G
MFG Item Number
HA1F-21C22V-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA1F-21C22V-G
L6 Ovrsz ILL Slctr Rnd 2pos Sprg-Rt

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1F-21C22V-G
Item Number HA1F-21C22V-G
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Nominal Mounting Size 16 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Momentary Spring Return From Right
Contacts 4NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Round
Lamp Type LED
Illumination Voltage 6 VAC, 6 VDC
Lens Color Green
Terminal Type PCB
IP Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved