HA1F-21C24V-A
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1F-21C24V-A

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1F-21C24V-A
MFG Item Number
HA1F-21C24V-A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA1F-21C24V-A
L6 Ovrsz ILL Slctr Rnd 2pos Sprg-Rt

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1F-21C24V-A
Item Number HA1F-21C24V-A
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Nominal Mounting Size 16 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Momentary Spring Return From Right
Contacts 4NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Round
Lamp Type LED
Illumination Voltage 24 VAC, 24 VDC
Lens Color Amber
Terminal Type PCB
IP Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved