HA1L-M1C64-G
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1L-M1C64-G

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1L-M1C64-G
MFG Item Number
HA1L-M1C64-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA1L-M1C64-G
L6 Ovrsz ILL PB Rnd Flsh Mom DPDT

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1L-M1C64-G
Item Number HA1L-M1C64-G
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Nominal Mounting Size 16 mm
Contacts DPDT
Operation Momentary
Lens/Button Shape Round Oversize
Lens/Button Color Green
Lamp Type LED
Nominal Lamp Voltage 24 VDC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Terminal Type Solder
Full Shroud No
Bezel Plastic Round
IP Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved