HA1P-18-S
IDEC Pilot Lights, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1P-18-S

IDEC Pilot Lights, L6 Series
In stock
Item Number
HA1P-18-S
MFG Item Number
HA1P-18-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, L6 Series
Item #
HA1P-18-S
L6 Ovrsz PL Rnd Monolithic 120V LED

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1P-18-S
Item Number HA1P-18-S
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Push-to-Test No
Mounting Size (mm) 16 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Blue
Bezel Style Black Plastic
Nominal Lamp Voltage 120 VAC
Terminal Type Solder
IP Rating IP65
Gross Weight 0 lbs
Net Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved