HE2B-M200
IDEC Switches, HE2B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE2B-M200

IDEC Switches, HE2B Series
In stock
Item Number
HE2B-M200
MFG Item Number
HE2B-M200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE2B Series
Item #
HE2B-M200
Enabling Switch w/o Rubber Cover,

HE2B Series Information

  • 3 Position Functionality
  • Ideally Suited for use as Enabling Switch on Teach Pendants
  • Monitoring Contacts in Addition to Main Load Contacts
  • Small and Lightweight
HE2B redundant, or double basic switches have multiple contacts for extra reliability, and meet all major robotics industry requirements. Off‑On‑Off functionality provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE2B-M200
Item Number HE2B-M200
Manufacturer IDEC
Product Series HE2B
Family Series IDEC Switches, HE2B Series
Operating Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 60 N
Cover No
Terminal Type Quick Connect, Solder
IP Rating IP40
Approvals CE, cUR, TUV, UR
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved