HE3B-M2PY
IDEC Switches, HE3B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE3B-M2PY

IDEC Switches, HE3B Series
In stock
Item Number
HE3B-M2PY
MFG Item Number
HE3B-M2PY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE3B Series
Item #
HE3B-M2PY
Pushbutton

HE3B Series Information

  • 3 Position Functionality
  • Multiple Contacts for Enhanced Reliability
  • Snap Acting Contacts from Position 1 to 2
  • Available With or Without Rubber Cover
The HE3B enabling switch mounts into a standard 16mm panel cut out, and it has most of the same features as IDEC's other enabling switches. The Off‑On‑Off functionality provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE3B-M2PY
Item Number HE3B-M2PY
Manufacturer IDEC
Product Series HE3B
Family Series IDEC Switches, HE3B Series
Operating Voltage 125 VAC, 30 VDC
Operating Force 500 N
Contacts DPDT
Cover Color Yellow
Cover Yes
Terminal Type Quick Connect, Solder
IP Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved