HE6B-M211Y
IDEC Switches, HE6B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE6B-M211Y

IDEC Switches, HE6B Series
In stock
Item Number
HE6B-M211Y
MFG Item Number
HE6B-M211Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE6B Series
Item #
HE6B-M211Y
Enabling Switch DPDT Yellow

HE6B Series Information

  • Ergonomically Designed
  • The Waterproof Rubber Boot Provides IP65 Protection
  • IEC 60204‑1(2005)
  • IEC60947‑5‑8(2006)
HE6B is ergonomically designed to work where human interaction is required to turn on a machine or robot while the user is in a potentially dangerous area. Typically enabling switches are installed in grip switches or pendant stations. This 3‑position enabling switch not only turns a machine on when pressed, but also turns machines off when over pressed or squeezed, as long as the switch is installed correctly in an adequate safety circuit. Two contacts are provided so that even if one contact fails, the other can disable machine operation. Functionality is the same as all previous HE devices and meets all stringent requirements to meet IEC standard 60947‑5‑8 for this class of products. A waterproof rubber boot, available in yellow or black, provides IP65 protection.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE6B-M211Y
Item Number HE6B-M211Y
Manufacturer IDEC
Product Series HE6B
Family Series IDEC Switches, HE6B Series
Operating Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 250 N
Contacts DPDT
Cover Color Yellow
Cover Yes
Terminal Type Solder
IP Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.105 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved