HG3G-AJT22MF-B
IDEC Human Machine Interface, HG3G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG3G-AJT22MF-B

IDEC Human Machine Interface, HG3G Series
In stock
Item Number
HG3G-AJT22MF-B
MFG Item Number
HG3G-AJT22MF-B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Human Machine Interface, HG3G Series
Item #
HG3G-AJT22MF-B
Operator Interface Touchscreen 10.4

HG3G Series Information

  • High Resolution Display: 1024 x 768 pixels (8.4", 10.4", 12.1", 15"), 640 x 480 pixels (5.7")
  • SmartTouch Touchscreen
  • Backlight light of 100,000 hours with up to 800 cd/m2 brightness
  • Wide range of Operating Temperature: ‑20 degrees Celsius to +60 degrees Celsius
  • Multiple Protocols ‑ up to 4 protocols simultaneously
  • Remote Access, Monitor and Control Function
  • FTP, Email, Mobile App and Custom Web Page
  • Audio and Video Interface (8.4", 10.4", 12.1", 15")
  • Supports Analog and Discrete I/O Expansion Modules
  • IP66F/67F, Type 4X, 12 and 13, Class I Div 2
  • 3 Year Warranty

The High‑Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high‑quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high‑definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.

With over 100,000 hours of backlight life, they are the brightest, longest‑lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry‑leading three‑year warranty.

Videos

Specifications

Specifications
Manufacturer Part Number HG3G-AJT22MF-B
Item Number HG3G-AJT22MF-B
Manufacturer IDEC
Product Series HG3G
Family Series IDEC Human Machine Interface, HG3G Series
Display Size 10.4 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial
USB Ports (1) USB A, (1) USB Mini B
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-485/RS-422
PCMCIA No
Screen Resolution 800 x 600
Brightness (cd/m2) 700
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Voltage (DC) 24 VDC
Max Power Consumption 25 W
User Memory 12 MB
Drivers Ethernet, Serial RS-232/RS-485/RS-422
Operating Temperature 0-122 °F
Approvals CE, cULus
Net Weight 3.595 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved