The store will not work correctly when cookies are disabled.
HS1L-DQ44KMSR-G
IDEC Safety Switches, HS1L Series
In stock
Item Number
HS1L-DQ44KMSR-G
MFG Item Number
HS1L-DQ44KMSR-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Switches, HS1L Series
Safety Switch Spring Lock
- 3,000 N Locking Retention Force
- LED Indicator
- Energy‑Efficient Solenoid
- 6 Contacts with Easy to Wire Terminations
- M3 Terminal Screws for Easy Wiring
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HS1L-DQ44KMSR-G |
Item Number |
HS1L-DQ44KMSR-G |
Manufacturer |
IDEC |
Product Series |
HS1L |
Family Series |
IDEC Safety Switches, HS1L Series |
Solenoid Interlocking |
Yes |
Guard Locking Type |
Current Unlocks (Closed Circuit) |
Solenoid Contacts |
4NC |
Switch Contacts |
2NO |
Thermal Current Rating |
10 A |
Operating Voltage |
24 VDC |
Holding Force |
3,000 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
No |
IP Rating |
IP67 |
Approvals |
CE, CSA, cULus, TUV |
Comments |
1/2 in Conduit Size, Green LED Indicator |
Net Weight |
1.1105 lbs |
Gross Weight |
1.1105 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved