HS5L-VC7Y4M-G
IDEC Safety Switches, HS5L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS5L-VC7Y4M-G

IDEC Safety Switches, HS5L Series
In stock
Item Number
HS5L-VC7Y4M-G
MFG Item Number
HS5L-VC7Y4M-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, HS5L Series
Item #
HS5L-VC7Y4M-G
Safety Switch, Solenoid Lock

HS5L Series Information

  • Adjustable Actuator Head for Multiple Approach Directions
  • UL Listed
  • Spring Clamp Terminal Block
  • LED Indicator
  • Detects Detachment of Head for Enhanced Safety
HS5L Series provides a compact and slim model, approximately 13% shorter than comparable IDEC switches. The size is greatly reduced while achieving the same 1400N (Fzh) locking strength as the conventional HS5E series. Mounts on small doors and aluminum frames of machines. Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening. No need for additional tightening.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS5L-VC7Y4M-G
Item Number HS5L-VC7Y4M-G
Manufacturer IDEC
Product Series HS5L
Family Series IDEC Safety Switches, HS5L Series
Solenoid Interlocking Yes
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NC + 1NC/1NO
Thermal Current Rating 2.5 A
Operating Voltage 120 VDC, 240 VDC, 24 VDC, 120 VAC, 240 VAC
Contact Load 5 W
Holding Force 1,400 N
Extraction Force 120 N
Connection Type Spring Clamp Terminals
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.6613 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved