HS6E-L7Y4B03-G
IDEC Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS6E-L7Y4B03-G

IDEC Safety Switches
In stock
Item Number
HS6E-L7Y4B03-G
MFG Item Number
HS6E-L7Y4B03-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
HS6E-L7Y4B03-G
INTERLOCK SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS6E-L7Y4B03-G
Item Number HS6E-L7Y4B03-G
Manufacturer IDEC
Family Series IDEC Safety Switches
Solenoid Interlocking Yes
Operating Voltage 24 VDC
Holding Force 500 N
Cable Length 3 m
IP Rating IP67
Approvals CE, cULus, TUV
Comments Remove power to solenoid to unlock
Net Weight 0.85 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved