HW1A-B2-G
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1A-B2-G

IDEC Switches, HW Series
In stock
Item Number
HW1A-B2-G
MFG Item Number
HW1A-B2-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1A-B2-G
BUTTON, ROUND EXTENDED, GRN

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1A-B2-G
Item Number HW1A-B2-G
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Type Pushbutton
Shape Round Extended
Color Green
Approvals CCC, CE, CSA, UL
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved