HW1K-21BF20
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1K-21BF20

IDEC Switches, HW Series
In stock
Item Number
HW1K-21BF20
MFG Item Number
HW1K-21BF20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1K-21BF20
Selector Switch, 2 position

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1K-21BF20
Item Number HW1K-21BF20
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Key
Selector Function Momentary Spring Return From Right
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Plastic Round
IP Rating IP65
Approvals CSA, UL
Comments Key Retained In Right Position Only
Net Weight 0.14 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved