HW1Z-F2PQ4B
IDEC Audible Signaling Devices, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1Z-F2PQ4B

IDEC Audible Signaling Devices, HW Series
In stock
Item Number
HW1Z-F2PQ4B
MFG Item Number
HW1Z-F2PQ4B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, HW Series
Item #
HW1Z-F2PQ4B
22mm Buzzer Intermittent

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1Z-F2PQ4B
Item Number HW1Z-F2PQ4B
Manufacturer IDEC
Product Series HW
Family Series IDEC Audible Signaling Devices, HW Series
Voltage 12 VDC-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Mounting Fixing Hole
Comments Intermittent
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved