HW4F-2F10QD-G-120V
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW4F-2F10QD-G-120V

IDEC Switches
In stock
Item Number
HW4F-2F10QD-G-120V
MFG Item Number
HW4F-2F10QD-G-120V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HW4F-2F10QD-G-120V
Selector Switch, 2-Pos Maint, 120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW4F-2F10QD-G-120V
Item Number HW4F-2F10QD-G-120V
Manufacturer IDEC
Family Series IDEC Switches
Nominal Mounting Size 22 mm
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Round
Lamp Type LED
Illumination Voltage 120 VAC
Lens Color Green
IP Rating IP65
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved