HW4X-BV402-R
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW4X-BV402-R

IDEC Switches, HW Series
In stock
Item Number
HW4X-BV402-R
MFG Item Number
HW4X-BV402-R
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, HW Series
Item #
HW4X-BV402-R
PUSHBUTTON, EMERGENCY STOP

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW4X-BV402-R
Item Number HW4X-BV402-R
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Metal Round
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 1.98 "
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Comments E-Stop Enclosure Station. Screw
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved