HW9Z-FDL-W
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW9Z-FDL-W

IDEC Switches, HW Series
In stock
Item Number
HW9Z-FDL-W
MFG Item Number
HW9Z-FDL-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW9Z-FDL-W
Illuminated Lever Handle

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW9Z-FDL-W
Item Number HW9Z-FDL-W
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Nominal Mounting Size 22 mm
Operator Type Lever
Lamp Type LED
Lens Color White
IP Rating IP20
Comments Illuminated Lever
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved