LATD-2R
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LATD-2R

IDEC Switches
In stock
Item Number
LATD-2R
MFG Item Number
LATD-2R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LATD-2R
LED, 24V, RED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LATD-2R
Item Number LATD-2R
Manufacturer IDEC
Family Series IDEC Switches
Type LED
Color Red
RoHS No
Net Weight 0.001 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved