LATD-5G
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LATD-5G

IDEC Switches
In stock
Item Number
LATD-5G
MFG Item Number
LATD-5G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LATD-5G
LED, Grn, 5VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LATD-5G
Item Number LATD-5G
Manufacturer IDEC
Family Series IDEC Switches
Type Light Module
Shape Round
Color Green
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved