LF1B-NC3P-2THWW2-3M
IDEC LEDs, LF1B-N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LF1B-NC3P-2THWW2-3M

IDEC LEDs, LF1B-N Series
In stock
Item Number
LF1B-NC3P-2THWW2-3M
MFG Item Number
LF1B-NC3P-2THWW2-3M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, LF1B-N Series
Item #
LF1B-NC3P-2THWW2-3M
LED Bar 330mm IP65 White

LF1B-N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LF1B-NC3P-2THWW2-3M
Item Number LF1B-NC3P-2THWW2-3M
Manufacturer IDEC
Product Series LF1B-N
Family Series IDEC LEDs, LF1B-N Series
Voltage 24 VDC
Current Rating 180 mA
Color White
Length 12.992 '
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 4.4 W
Top Cover Stainless Steel
Approvals CE, UL
RoHS No
Gross Weight 0.515 lbs
Net Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved