LSTD-6W
IDEC Pilot Lights, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSTD-6W

IDEC Pilot Lights, HW Series
In stock
Item Number
LSTD-6W
MFG Item Number
LSTD-6W
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, HW Series
Item #
LSTD-6W
LED, Wht, 6VAC/DC

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSTD-6W
Item Number LSTD-6W
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Lamp Type LED
Lens Color White
Gross Weight 0.1075 lbs
Net Weight 0.1075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved