LW1A-L1-A
IDEC Switches, LW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW1A-L1-A

IDEC Switches, LW Series
In stock
Item Number
LW1A-L1-A
MFG Item Number
LW1A-L1-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LW Series
Item #
LW1A-L1-A
LENS P/B 22MM RND FLUSH AMBER

LW Series Information

  • PC Board Mount, Solder or Screw Terminal
  • Collective Mounting Saves Space
  • Non‑Reflective Lens
  • Highly Visible Marking Plate
  • Tamper Proof Construction

LW Series switches and pilot lights can be mounted collectively on 1.0" centers. Combined with pcb terminals and locking lever removable contacts, this eases manufacture of pre‑fab pushbutton arrays. PC Board tracing/soldering of contacts can be done in tandem with panel cutting/operator installation.

All LW series units mount by means of a locking ring that comes on from the rear of the panel, as such they can not be removed from outside the panel and are relatively tamperproof.

Combining the snap action and tactile feel of miniature commercial pushbuttons with the size and ruggedness of industrial pushbuttons, LW pushbuttons are a unique solution to many applications.

Choose from standard silver contacts or low‑level gold plated contacts. Terminals available in .110" solder tab, M3 screw, or pcb pins.

  • Light Touch Reduces Strain
  • Gold or Silver Contacts
  • Removable Contacts Simplify Wiring and Facilitate PCB Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LW1A-L1-A
Item Number LW1A-L1-A
Manufacturer IDEC
Product Series LW
Family Series IDEC Switches, LW Series
Shape Round Flush
Color White
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved