LW6J-21C14SSB
IDEC Switches, LW-Ring-Illuminated Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW6J-21C14SSB

IDEC Switches, LW-Ring-Illuminated Series
In stock
Item Number
LW6J-21C14SSB
MFG Item Number
LW6J-21C14SSB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LW-Ring-Illuminated Series
Item #
LW6J-21C14SSB
Key Selector Switch Illuminated

LW-Ring-Illuminated Series Information

  • Metal or Black Plastic Bezel Available
  • Two‑Way Split Illumination
  • Available Colors include Red/Red, Green/Green, White/White, Blue/Blue, Red/Green, and Green/Red
  • Available in Quick Connect/Solder, PC Board, or Screw Termination
  • ULR, CSA, TUV, and CE Approved

Specifications

Specifications
Manufacturer Part Number LW6J-21C14SSB
Item Number LW6J-21C14SSB
Manufacturer IDEC
Product Series LW-Ring-Illuminated
Family Series IDEC Switches, LW-Ring-Illuminated Series
Nominal Mounting Size 25 mm
Number Selector Positions 2
Operator Type Key
Selector Function Momentary Spring Return From Right
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Round
Illumination Voltage 24 VDC
Lens Color Blue
Terminal Type Solder/Q.C.
IP Rating IP65
Approvals CE, CSA, TUV, UR
Depth Behind Panel 2.05 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved