LW6P-15MG
IDEC Pilot Lights, LW-Silhouette Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW6P-15MG

IDEC Pilot Lights, LW-Silhouette Series
In stock
Item Number
LW6P-15MG
MFG Item Number
LW6P-15MG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, LW-Silhouette Series
Item #
LW6P-15MG
Pilot Light, Grn, 120VAC, LED,

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LW6P-15MG
Item Number LW6P-15MG
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Pilot Lights, LW-Silhouette Series
Push-to-Test No
Mounting Size (mm) 25 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Bezel Style Black Plastic
Nominal Lamp Voltage 120 VAC
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, TUV, UL
Gross Weight 0 lbs
Net Weight 0.0397 lbs
Depth Behind Panel 1.61 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved