MT-001
IDEC Switches, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-001

IDEC Switches, AP Series
In stock
Item Number
MT-001
MFG Item Number
MT-001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AP Series
Item #
MT-001
Locking Ring Wrench for Tightening

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number MT-001
Item Number MT-001
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Type Locking Ring Wrench
For Use With AP Series
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved