MT-004
IDEC Switches, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-004

IDEC Switches, AP Series
In stock
Item Number
MT-004
MFG Item Number
MT-004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AP Series
Item #
MT-004
LOCKING RING WRENCH FOR AP8 PLT/LT

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MT-004
Item Number MT-004
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Type Locking Ring Wrench
For Use With AP Series
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved