MT-100
IDEC Switches, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-100

IDEC Switches, AP Series
In stock
Item Number
MT-100
MFG Item Number
MT-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AP Series
Item #
MT-100
ADAPT/CONVERTER REMOVAL TOOL AP

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MT-100
Item Number MT-100
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Type Transformer Removal Tool
For Use With AP Series
Approvals CSA, UL
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved