NAQD-216
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NAQD-216

IDEC Switches
In stock
Item Number
NAQD-216
MFG Item Number
NAQD-216
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NAQD-216
Legend Plate, 30mm, Rev/For,Square

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NAQD-216
Item Number NAQD-216
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend Rev/For
Hole Size 30 mm
Shape Square
Letter Color White
Background Color Black
Legend Location Top
Height 1.95 "
Width 1.95 "
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved