NWAL-205
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NWAL-205

IDEC Switches
In stock
Item Number
NWAL-205
MFG Item Number
NWAL-205
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NWAL-205
Legend Plate, 22mm, For/Rev,1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NWAL-205
Item Number NWAL-205
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend For/Rev
Hole Size 22 mm
Shape 1/2 Round
Letter Color White
Background Color Black
Legend Location Top
Height 1.57 "
Width 1.13 "
Net Weight 0.0035 lbs
Gross Weight 0.0035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved