NWAQL-119
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NWAQL-119

IDEC Switches
In stock
Item Number
NWAQL-119
MFG Item Number
NWAQL-119
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NWAQL-119
Legend Plate, 22mm, Reset,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NWAQL-119
Item Number NWAQL-119
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton
Legend Reset
Hole Size 22 mm
Shape Rectangular
Letter Color White
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved