OB-31
IDEC Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OB-31

IDEC Fittings
In stock
Item Number
OB-31
MFG Item Number
OB-31
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
OB-31
Hole Plug, 22mm, Black Rubber

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OB-31
Item Number OB-31
Manufacturer IDEC
Family Series IDEC Fittings
Connection Type Knockout
Trade Size M22
Composition Non-Metallic
Exposure Rating IP65
Mounting Push-In
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved